2 Piece 3.1 Quart and 2.3 Quart Glass Baker Set in Blue and Pink

  • Mfr # 139000.02R

  • Zoro # G221739304


product price:  $37.35
/ea

Key Features

Material
Glass
Overall Width
11.4 in
Color
Clear
Overall Height
6.6 in
Overall Length
17.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139000.02R
Zoro #
G221739304
UPC #
085081600264
Country of Origin
China

Dimensions

Overall Width
11.4 in
Overall Height
6.6 in
Overall Length
17.4 in

Details

Item
Baker Set
Material
Glass
Color
Clear

Description

Are you ready to bake delicious sweet treats and mouth watering savory dinners? Then gift yourself this Spice By Tia Mowry 2 Piece 3.1 Quart and 2.3 Quart Glass Baker Set. Constructed from durable borosilicate glass, these bakers are made to resist breakage when facing hot or cold temperatures. The gorgeous blue and pink intricate design makes these look great so you can serve them to your guests straight out of the baker. The dishes are microwave, dishwasher, and oven (up to 450 degrees F) safe making them super versatile. They're perfect for all your favorite dishes and even Tia's signature spinach artichoke pasta bake!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.