Shop SPICE BY TIA MOWRY
See all product information
Create Account
24 Cup Carbon Steel Muffin Pan With Carrier in Teal
- Mfr # 87058.02RR
- Zoro # G321736913
product price:Â
$
34.15
/ea
Key Features
Material
Carbon Steel
Length
15 in
Width
11 in
Height
5.5 in
Color
Teal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87058.02RR
- Zoro #
- G321736913
- UPC #
- 085081102393
- Country of Origin
- China
- Item
- Muffin Pan
- Material
- Carbon Steel
- Color
- Teal
Dimensions
- Length
- 15 in
- Width
- 11 in
- Height
- 5.5 in
Description
Bake some delicious cupcakes and muffins in this Spice By Tia Mowry 24 Cup Carbon Steel Muffin Pan With Carrier. This set includes a carbon steel bakeware pan, a plastic muffin tray, and a plastic tray cover. The durable carbon steel construction is built to last and the 24 slot capacity means you can bake plenty for everyone. The beauty of this set is that once you're done baking, you can transfer your muffins to the matching carrier, perfect for transporting your baked goods to any event. The lovely teal color is sure to stand out and will nicely compliment your baked goods inside!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.