Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece 17.5oz Stoneware Mug Set in Matte Assorted Colors

  • Mfr # 142383.01

  • Zoro # G621739928


product price: $25.99
/ea

Key Features

Length
5.4 in
Material
Stoneware
Width
4 in
Color
Blue
Height
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142383.01
Zoro #
G621739928
UPC #
085081635273
Country of Origin
China

Dimensions

Length
5.4 in
Width
4 in
Height
4.25 in

Details

Material
Stoneware
Item
Mug Set
Color
Blue

Description

The Spice by Tia Mowry 4 piece 17.5oz Mug Set will bring spring color and style to your every day morning coffee. This set is designed with a modern simplicity, featuring an off-white edge along the rim that brings style into every kitchen. Finished with a smooth flat surface dipped in beautiful solid color to create a sleek and artistic addition to the table. The high firing temperature, thick build, and mix of all-natural clays, makes stoneware an incredibly durable material. Dishwasher and microwave safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.