
4 Piece 6 Inch Stoneware Cereal Bowl Set in Matte Assorted Colors
Mfr # 142382.01
Zoro # G021739443
product price: $27.79
/eaKey Features
Overall Width
6 in
Overall Length
6 in
Color
Assorted Colors
Overall Height
2.8 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
142382.01
Zoro #
G021739443
UPC #
085081635266
Country of Origin
China
Dimensions
Overall Width
6 in
Overall Length
6 in
Overall Height
2.8 in
Details
Item
Cereal Bowl Set
Color
Assorted Colors
Material
Stoneware
Description
Bring modern color and lightness to your table with the Spice by Tia Mowry 4 Piece Cereal Bowl Set in Assorted Colors. Made from durable stoneware, this set comes with four 6-inch cereal bowls in Green, Pink, Blue, and Orange. With its creamy solid matte finish and soft, contoured rim, each piece exudes subtle elegance to brighten up your table. Dishwasher and microwave safe makes for easy use and clean up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.