Zoro Homepage

4 Piece Round 6.5 Ounce Stoneware Ramekin Set

  • Mfr # 136557.04

  • Zoro # G321738665


product price: $15.59
/ea

Key Features

Overall Length
3.75 in
Color
Multi-Color
Overall Height
2 in
Overall Width
3.75 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136557.04
Zoro #
G321738665
UPC #
085081575630
Country of Origin
China

Dimensions

Overall Length
3.75 in
Overall Height
2 in
Overall Width
3.75 in

Details

Color
Multi-Color
Material
Stoneware
Item
Ramekin Set

Description

Bring a gorgeous burst of colors to your kitchen and table with these Spice By Tia Mowry 4 Piece 6.5 Ounce Stoneware Ramekin Set in colors of purple, orange, blue, and green. This beautifully hand painted set is very versatile in the kitchen and can be used for a number of things like making single portion baked goods, serving guests dips and other sides, or holding ingredients for meal prep. The high gloss finish and stoneware construction makes these very durable as well as dishwasher, microwave, and oven safe.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.