Zoro Homepage

Cinnamon Twist 12 Piece Melamine Dinnerware Set in Assorted Colors

  • Mfr # 97190.12

  • Zoro # G421737506


product price: $32.99
/ea

Key Features

Overall Height
6.7 in
Overall Width
11.2 in
Material
Melamine
Color
Assorted
Overall Length
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97190.12
Zoro #
G421737506
UPC #
085081203717
Country of Origin
China

Dimensions

Overall Height
6.7 in
Overall Width
11.2 in
Overall Length
11.25 in

Details

Item
Dinnerware Set
Material
Melamine
Color
Assorted

Description

The Cinnamon Twist 12 piece set, part of the Spice by Tia Mowry collection, will add some color and fun to your spring and summer dining! This set is perfect for outdoor use; constructed with lightweight and durable melamine that won't chip and is safe when dining with children. Enjoy your meals in the sunshine with this sets colorful tie dye colorwash design. Each set of plates and bowls has a different color so you can mix and match to make your experience different every time. Melamine material is top rack dishwasher safe, do not microwave.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.