Zoro Homepage

Cinnamon Twist 2 Piece Melamine Serving Tray Set in Multi

  • Mfr # 97192.02

  • Zoro # G721739361


product price: $29.39
/ea

Key Features

Overall Height
1.5 in
Overall Width
11.8 in
Material
Melamine
Color
Blue
Overall Length
18.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97192.02
Zoro #
G721739361
UPC #
085081203731
Country of Origin
China

Dimensions

Overall Height
1.5 in
Overall Width
11.8 in
Overall Length
18.7 in

Details

Item
Serving Tray
Material
Melamine
Color
Blue

Description

This 2 piece cinnamon twist melamine serving tray set, part of the Spice by Tia Mowry collection, will add some color and fun to your spring and summer dining! These trays are constructed with lightweight melamine that is chip resistant and safe to use when dining with children. Serve up your favorite fruit and veggie platters, appetizers, sides, and more in the sunshine! Designed with a water color floral pattern that will add some brightness to your dishes. Top rack dishwasher safe, do not microwave.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products