Creamy Tahini 12 Piece Stoneware Dinnerware Set in Matte Orange

  • Mfr # 88204.12R

  • Zoro # G521739325


product price:  $45.99
/ea

Key Features

Overall Width
11.2 in
Material
Stoneware
Overall Length
11.2 in
Overall Height
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88204.12R
Zoro #
G521739325
UPC #
085081203601
Country of Origin
China

Dimensions

Overall Width
11.2 in
Overall Length
11.2 in
Overall Height
10.25 in

Details

Item
Dinnerware Set
Color
Orange
Material
Stoneware

Description

The Spice by Tia Mowry collection is inspired by Tia's mission to create a playful and multi-functional line that provides people with the tools to create healthy, comforting meals, quickly and easily. This set is designed with a modern simplicity, featuring an off-white edge along the rim that brings style into every kitchen. Finished with a smooth flat surface dipped in beautiful solid color to create a sleek and artistic addition to the table. The high firing temperature, thick build, and mix of all-natural clays, makes stoneware an incredibly durable material. Dishwasher and microwave safe.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.