Creamy Tahini 4 Piece Round Stoneware Cereal Bowl Set

  • Mfr # 121493.04

  • Zoro # G121739404


product price: $32.99
/ea

Key Features

Overall Length
6 in
Overall Width
6 in
Overall Height
8 in
Material
Stoneware
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121493.04
Zoro #
G121739404
UPC #
085081446749
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Width
6 in
Overall Height
8 in

Details

Material
Stoneware
Item
Cereal Bowl Set
Color
Assorted

Description

Spruce up your daily meals with the Spice By Tia Mowry Creamy Tahini 4 Piece Round Stoneware Cereal Bowl Set. This small bowl set features assorted colors with a calming matte finish that will brighten any dining area. Made of quality stoneware to weather through everyday use. Dishwasher safe and microwave safe for better quality of life. Enjoy for any situation from large parties to casual lunches.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.