Zoro Homepage

Goji Blossom 12 Piece Fine Ceramic Dinnerware Set in Blue

  • Mfr # 97186.12

  • Zoro # G521739370


product price: $69.39
/ea

Key Features

Color
Blue
Overall Length
12.4 in
Overall Width
11 in
Overall Height
8.3 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97186.12
Zoro #
G521739370
UPC #
085081203670
Country of Origin
China

Dimensions

Overall Length
12.4 in
Overall Width
11 in
Overall Height
8.3 in

Details

Color
Blue
Item
Dinnerware Set
Material
Ceramic

Description

The Spice by Tia Mowry Goji Blossom 12 Piece Fine Ceramic Dinnerware Set features colorful floral patterned plates and bowls that will brighten up any table setting. This Kitchenware is inspired by Tia's mission to create playful and multi-functional pieces that provide people with the tools to create healthy, comforting meals, quickly and easily. Constructed of fine ceramic that is dishwasher and microwave safe for easy clean up and fast re-heat. Comes with service for four with plates and bowls that will bring the bright and fun feeling of spring into your home. Liven up your table with the Spice by Tia Mowry collection!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.