Savory Saffron 14 In Ceramic Nonstick Aluminum Skillet with Soft Handles in Mint

  • Mfr # 106952.01R

  • Zoro # G121737400


product price:  $37.35
/ea

Key Features

Material
Aluminum
Overall Length (In.)
24.5 in
Overall Height (In.)
2.5 in
Color
Mint
Overall Width (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106952.01R
Zoro #
G121737400
UPC #
085081301338
Country of Origin
China

Dimensions

Overall Length (In.)
24.5 in
Overall Height (In.)
2.5 in
Overall Width (In.)
14 in

Details

Material
Aluminum
Color
Mint
Item
Aluminum Skillet

Description

The Spice By Tia Mowry Savory Saffron 14 Inch Ceramic Nonstick Aluminum Skillet with Soft Touch Handles expands the typical daily skillet. Featuring a large 14 inch cooking surface, this frying pan allows for much larger cooking portions. Healthy ceramic nonstick interiors release food quickly and makes clean up a breeze. Perfect for sauteing, searing, simmering, frying, brazing, and more. Cook up your favorite meals in style with this set!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.