Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savory Saffron 16 Piece Ceramic Nonstick Cookware Set in Teal

  • Mfr # 96232.16RR

  • Zoro # G821738516


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Overall Width (In.)
13.25 in
Overall Height (In.)
12.25 in
Overall Length (In.)
22.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96232.16RR
Zoro #
G821738516
UPC #
085081194138
Country of Origin
China

Dimensions

Overall Width (In.)
13.25 in
Overall Height (In.)
12.25 in
Overall Length (In.)
22.6 in

Details

Material
Ceramic
Color
Teal
Item
Cookware Set

Description

The Spice by Tia Mowry Savory Saffron 16 piece cookware set comes with your necessary kitchen essentials in durable and lively enamel designs that will brighten up your kitchen. Healthy ceramic nonstick interiors release food quickly and makes clean up a breeze. Pots and pan are perfect for sauteing, searing, simmering, frying, brazing, and more. Cook up your favorite meals in style with this set! Features durable heavy gauge aluminum, ceramic coating, tempered glass lids, cool touch handles, and a set of nylon tools that are heat and scratch resistant. Compatible with: gas, electric, halogen, vitroceramic, and oven safe up to 300F.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.