Zoro Homepage

Savory Saffron 18 Piece Fine Ceramic Dinnerware Set in Coral

  • Mfr # 97184.18

  • Zoro # G521739363


product price: $73.15
/ea

Key Features

Color
Coral
Material
Ceramic
Overall Height
10 in
Overall Length
12.5 in
Overall Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97184.18
Zoro #
G521739363
UPC #
085081203656
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Length
12.5 in
Overall Width
10.5 in

Details

Color
Coral
Material
Ceramic
Item
Dinnerware Set

Description

The Spice by Tia Mowry Savory Saffron 18 piece dinnerware set features colorful designs and unique patterns to brighten up any table setting. This Kitchenware is inspired by Tia's mission to create playful and multi-functional pieces that provide people with the tools to create healthy, comforting meals, quickly and easily. Constructed of fine ceramic that is dishwasher and microwave safe for easy clean up and fast re-heat. Comes with service for six with plates and bowls that have their own distinctive designs, yet come together as a cohesive set. Liven up your table with the Spice by Tia Mowry collection!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.