Savory Saffron 18 Piece Round Fine Ceramic Dinnerware Set in Golden Red

  • Mfr # 77554.18R

  • Zoro # G621739355


product price: $52.15
/ea

Key Features

Overall Width
13 in
Material
Ceramic
Overall Height
12 in
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77554.18R
Zoro #
G621739355
UPC #
085081007353
Country of Origin
China

Dimensions

Overall Width
13 in
Overall Height
12 in
Overall Length
15 in

Details

Item
Dinnerware Set
Material
Ceramic
Color
Red

Description

The Spice by Tia Mowry Savory Saffron 18 piece dinnerware set features colorful designs and unique patterns to brighten up any table setting. This Kitchenware is inspired by Tia's mission to create playful and multi-functional pieces that provide people with the tools to create healthy, comforting meals, quickly and easily. Constructed of fine ceramic that is dishwasher and microwave safe for easy clean up and fast re-heat. Comes with service for six with plates and bowls that have their own distinctive designs, yet come together as a cohesive set. Liven up your table with the Spice by Tia Mowry collection!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.