Savory Saffron 2 Piece Ceramic Nonstick Aluminum Frying Pan Set in Mint

  • Mfr # 96319.02RR

  • Zoro # G321737477


product price:  $55.19
/ea

Key Features

Overall Width (In.)
10 in
Overall Height (In.)
3.5 in
Material
Ceramic
Overall Length (In.)
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96319.02RR
Zoro #
G321737477
UPC #
085081195005
Country of Origin
China

Dimensions

Overall Width (In.)
10 in
Overall Height (In.)
3.5 in
Overall Length (In.)
18.5 in

Details

Item
Frying Pan Set
Material
Ceramic
Color
Mint

Description

The Savory Saffron 2 piece frying pan set comes with your every day essential 8 inch and 10 inch frying pans. This Kitchenware is inspired by Tia's mission to create playful and multi-functional pieces that provide people with the tools to create healthy, comforting meals, quickly and easily. Healthy ceramic nonstick interiors release food quickly and makes clean up a breeze. Perfect for sauteing, searing, simmering, frying, brazing, and more. Cook up your favorite meals in style with this set! Features durable heavy gauge aluminum, ceramic coating, and cool touch handles with hanging holes. Compatible with: gas, electric, halogen, vitroceramic, and oven safe up to 300F.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.