Savory Saffron Preseasoned 10 Inch Cast Iron Skillet

  • Mfr # 96238.01RR

  • Zoro # G121736793


product price:  $47.15
/ea

Key Features

Overall Width (In.)
11.2 in
Overall Height (In.)
2.1 in
Overall Length (In.)
17.5 in
Color
Black
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96238.01RR
Zoro #
G121736793
UPC #
085081194190
Country of Origin
China

Dimensions

Overall Width (In.)
11.2 in
Overall Height (In.)
2.1 in
Overall Length (In.)
17.5 in

Details

Item
cast-iron Skillet
Color
Black
Material
Cast Iron

Description

The Spice by Tia Mowry Savory Saffron 10-inch Preseasoned Cast Iron Skillet is a kitchen classic with a twist. This versatile cooking workhorse offers long-lasting durability and even heat distribution from its sturdy cast iron construction. Its robust handles feature ornate engravings that provide comfortable, anti-slip grips when cooking and serving. Perfect for frying, searing, baking, and more, this skillet has two side spouts for easy pouring of oils, sauces, and other liquids. Oven safe up to 500 DegF. Handwash only. Wipe dry immediately after washing and apply oil to prevent rust.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.