Zoro Homepage

Spicy Thyme 4 Piece Plastic Storage Set in Teal

  • Mfr # 136566.04

  • Zoro # G621739454


product price: $37.35
/ea

Key Features

Overall Height (In.)
5 in
Overall Length (In.)
12.6 in
Color
Teal
Material
Plastic
Overall Width (In.)
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136566.04
Zoro #
G621739454
UPC #
085081575722
Country of Origin
China

Dimensions

Overall Height (In.)
5 in
Overall Length (In.)
12.6 in
Overall Width (In.)
9.75 in

Details

Color
Teal
Material
Plastic
Item
Plastic Storage Set

Description

Organize your kitchen in style with the Spicy Thyme 4 piece plastic storage set by Tia Mowry. This set comes with four storage canisters in varied sizes (67oz, 43oz, 31oz, 19oz) to cover all your storage needs! Use this set to organize your kitchen pantry, take food with you on the go, store leftovers, and more! Constructed with lightweight and durable plastic that features a hinge attached lid with a silicone seal to keep your food fresher for longer!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.