Zoro Homepage

Sweet Basil 1.5 Quart Round Stoneware Pie Dish

  • Mfr # 136558.01

  • Zoro # G021738705


product price: $31.19
/ea

Key Features

Color
Red
Overall Width
10.1 in
Overall Height
2 in
Material
Stoneware
Overall Length
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136558.01
Zoro #
G021738705
UPC #
085081575647
Country of Origin
China

Dimensions

Overall Width
10.1 in
Overall Height
2 in
Overall Length
10.1 in

Details

Color
Red
Material
Stoneware
Item
Stoneware Pie Dish

Description

Enjoy a delicious homemade pie with this Spice By Tia Mowry Sweet Basil 1.5 Quart Round Stoneware Pie Dish. This beautifully hand painted dish has white and blue intricate patterns over white for a simple and modern flare. Durable stoneware construction and a high gloss finish makes this dishwasher, microwave, and oven safe up to 420 Deg F. Invite over your friends and family and treat them a lovely homemade pie in this dish that's perfect for baking and serving.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.