Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truffle Pepper 12 Piece Stoneware Dinnerware Set in Black and White

  • Mfr # 97178.12

  • Zoro # G521737017


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
9.5 in
Overall Width
11.25 in
Overall Length
14.2 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97178.12
Zoro #
G521737017
UPC #
085081203595
Country of Origin
China

Dimensions

Overall Height
9.5 in
Overall Width
11.25 in
Overall Length
14.2 in

Details

Color
Black
Item
Dinnerware Set
Material
Stoneware

Description

Flip your table from bland to bold with the Spice by Tia Mowry Truffle Pepper 12-Piece Dinnerware Set. Crafted from durable stoneware, each dinner plate features a different pattern for a modern mix-and-match look-perfect for layering with the solid-colored bowls and salad plates. With place settings for four, these dishwasher and microwave-safe dishes are the easy choice for elevating your everyday eats.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.