Jacket, Microfleece, Zipper Front, 2XL
Mfr # S327
Zoro # G4558036
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Material
Microfleece
Closure Type
Zipper Front
Style
Fleece
Type
Fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S327
Zoro #
G4558036
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Jacket
Material
Microfleece
Closure Type
Zipper Front
Style
Fleece
Type
Fleece
Description
Performance Fleece Jacket Liner, 2XL, Reg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.