Zoro Homepage

CORE ARMOR MAGSAFE CASES

  • Mfr # ACS08091

  • Zoro # G814283436


product price: $35.99
/ea

Key Features

Color
Matte Black
Material
Thermoplastic Polyurethane (TPU)
Features
Fingerprint Resistant, Drop Resistant, Impact Absorbing
Max. Screen Size Supported
6.7"
Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS08091
Zoro #
G814283436
UPC #
8809971230063
Country of Origin
China

Dimensions

Max. Screen Size Supported
6.7"
Width
3.2 in
Depth
0.6 in
Height
6.6 in

Details

Color
Matte Black
Material
Thermoplastic Polyurethane (TPU)
Features
Fingerprint Resistant, Drop Resistant, Impact Absorbing
Wireless Charging Compatible
Yes
Finish
Matte
Item
Case
Compatibility
Apple - iPhone 16 Pro Max
Brand Compatibility
Apple
Application
Smartphone

Description

Spigen - Core Armor Magsafe Case For Apple Iphone 16 Plus - Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.