Zoro Homepage

Slim Armor Magsafe Case For Apple Iphone 15, Gunmetal

  • Mfr # ACS06486

  • Zoro # G410544764


product price: $35.39
/ea

Key Features

Material
Thermoplastic Polyurethane (TPU)
Width
4.34 in
Length
0.71 in
Color
Gunmetal
Phone Model Compatibility
iPhone 15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06486
Zoro #
G410544764
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
4.34 in
Length
0.71 in

Details

Material
Thermoplastic Polyurethane (TPU)
Color
Gunmetal
Phone Model Compatibility
iPhone 15
Item
Case
Application
Smartphone
Brand Compatibility
Apple
Compatibility
Apple - iPhone 15
Features
Scratch Resistant

Description

Spigen - Slim Armor Magsafe Case For Apple Iphone 15 - Gunmetal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.