Zoro Homepage

SLIM ARMOR MAGSAFE CASES

  • Mfr # ACS08034

  • Zoro # G414284581


product price: $40.15
/ea

Key Features

Color
Black
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Features
Drop Resistant, Drop Proof
Compatibility
Apple iPhone 16 Pro Max
Max. Screen Size Supported
6.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS08034
Zoro #
G414284581
UPC #
8809971229708
Country of Origin
China

Dimensions

Max. Screen Size Supported
6.9"
Width
3.3 in
Depth
0.6 in
Height
6.7 in

Details

Color
Black
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Features
Drop Resistant, Drop Proof
Compatibility
Apple iPhone 16 Pro Max
Item
Case
Brand Compatibility
Apple
Wireless Charging Compatible
Yes
Application
Smartphone

Description

Spigen - Slim Armor Magsafe Case For Apple Iphone 16 Pro Max - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.