Zoro Homepage

Absorbent Boom, Oil Only, 75 gal, 20ft, PK2

  • Mfr # M-40

  • Zoro # G9511573


product price: $225.99
/pk 2, $113.00/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Color
White
Fluids Absorbed
Oil-Based Liquids
Spill Control - Fluids Absorbed
75 gal
Connector
Hooks
Volume Absorbed Range
70 to 100 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-40
Zoro #
G9511573
UPC #
-
Country of Origin
United States

Dimensions

Diameter
8 in
Length
20 ft

Details

Item
Sorbent Boom
Color
White
Fluids Absorbed
Oil-Based Liquids
Spill Control - Fluids Absorbed
75 gal
Connector
Hooks
Volume Absorbed Range
70 to 100 gal
UV Resistant
No
Outside Skin Material
Nylon
Filler Material
Polypropylene
Static Dissipative
No
Material
Polypropylene
Volume Absorbed per Pkg.
75 gal
Volume Absorbed Per Sock/Boom
37.5 gal
Connector Type
Hooks
Color/Pattern
White
Volume Absorbed (Pack, Each)
75 gal/pk; 37.5 gal/boom
Product Type
Sorbent Boom
Volume Absorbed Per Boom
37.5 gal

Description

Product Type Sorbent Boom, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Sock/Boom 37.5 gal, Volume Absorbed per Pkg. 75 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Nylon, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.