Shop SPILFYTER

Sorbent Pad, Universal, 32 gal Vol Absorbed per Pkg, 45 in x 64 in, Green, Polypropylene, 15 PK

  • Mfr # G-6445H
  • Zoro # G6905141

product price: 
$
207.99
/pk 15, $13.87/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
32 gal
Material
Polypropylene
Size
45 in x 64 in
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-6445H
Zoro #
G6905141
UPC #
-
Country of Origin
United States

Dimensions

Size
45 in x 64 in
Length
64 in
Width
45 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
32 gal
Material
Polypropylene
Package Type
Bag
Product Type
Sorbent Pad
Color
Green
Perforated
Not Perforated
Includes
Poly Back
Volume Absorbed Per Pkg.
32 gal.
Perforations
No
Layers of Construction
2
UV Resistant
No
Volume Absorbed Range
30 to 39 gal
Static Dissipative
No
Absorbency Weight
Heavy
Spill Control - Fluids Absorbed
Universal
Item - Spill Control
Absorbent Pad
Series
Poly Backed
Connector Type
No Connector
Dimpled
Yes
Foot Traffic
Light
Connector Material
No Connector
Volume Absorbed Per Pad
2 1/8 gal
Neutralizing
No
Volume Absorbed (Pack, Each)
32 gal/pk, 2.13 gal/pad
For Use With Chemical or Metal Type
Universal
Backing Material
Poly
Incluces Coverstock
Yes
Number of Pads
15
Sorbent Capacity
32 gal (15 Pads)
Number of Layers
3-ply
Color/Pattern
Green
Backing Properties
Leak Resistant
Leak Resistant Backing
Yes
Coverstock Material
Spunbond
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Universal
Volume Absorbed Per Sock/Boom
32 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 45 in x 64 in, Volume Absorbed Per Pad 2 1/8 gal, Volume Absorbed per Pkg. 32 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 3, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.