Shop SPILFYTER
See all product information
Create Account
Sorbent Pillow, 15 gal, 10 in x 10 in, HazMat, Yellow, 20 PK
- Mfr # S2-61
- Zoro # G2969766
product price:Â
$
90.39
/pk of 20, $4.52/ea
Key Features
Volume Absorbed per Pkg.
15 gal
Volume Absorbed Per Pad
12 13/16 oz
Color
Yellow
Length
10 in
Fluids Absorbed
HazMat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 10 in
- Size
- 10 in x 10 in
- Width
- 10 in
Description
Product Type Sorbent Pillow, Fluids Absorbed HazMat, Size 10 in x 10 in, Volume Absorbed Per Pad 12 13/16 oz, Volume Absorbed per Pkg. 15 gal, Color/Pattern Yellow, Material Polypropylene, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.