Shop QUICK DAM
See all product information
Create Account
Quickups, 5 ft L, Yellow, PK40
- Mfr # QU5-40
- Zoro # G223959007
product price:Â
$
130.99
/pk of 40, $3.27/ea
Free Shipping & Returns
Key Features
Color
Yellow
Overall Length
5 ft
Overall Height
2 in
Bag Material
Polypropylene
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QU5-40
- Zoro #
- G223959007
- UPC #
- 810959022394
- Country of Origin
- United States
- Color
- Yellow
- Item
- Quickups
- Bag Material
- Polypropylene
- For Water Salinity
- Fresh Water
- Fill Style
- Pre-Filled
- Fill Material
- Polymer
- Wire Color
- Yellow
Dimensions
- Overall Length
- 5 ft
- Overall Height
- 2 in
- Overall Width
- 2 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Quickups, Yellow, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.