Shop SPILFYTER

Sorbent Roll, 58 gal, 32 in x 150 ft, Oil, White, Polypropylene

  • Mfr # Z-97

  • Zoro # G4657703


product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
58 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z-97
Zoro #
G4657703
UPC #
-
Country of Origin
United States
Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
58 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
UV Resistant
No
Perforations
Yes
Spill Control - Fluids Absorbed
Oil-Based Liquids
Static Dissipative
No
Volume Absorbed Per Pkg.
58 gal.
Item - Spill Control
Absorbent Roll
Absorbency Weight
Medium
Layers of Construction
1
Volume Absorbed Range
50 to 59 gal
Recycled Content (%)
No Recycled Content
Series
Z
Number of Layers
1
Volume Absorbed (Pack, Each)
58 gal/pk
Sorbent Capacity
58 gal
Dimpled
Yes
Incluces Coverstock
No
Color/Pattern
White
For Use With Chemical or Metal Type
Oil
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Oil
Weight
32 in
Volume Absorbed Per Sock/Boom
58 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 32 in x 150 ft, Volume Absorbed per Pkg. 58 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 16 in x 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.