Zoro Homepage

Acid Neutralizer, 23 lb, Purple, PK10

  • Mfr # 440001

  • Zoro # G205658386


product price: $172.99
/pk 10, $17.30/ea
Free Shipping & Returns

Key Features

Container Type
Box
Primary Neutralizing Application
Acid Neutralizer
Neutralizing Capacity
H2SO4 up to 2.1 gal; HN03 up to .63 gal; CH3COOH up to 1.12 gal; H3PO4 up to 2.1 gal; HCL up to 1.4 gal
Neutralizes Chemical Type
Acids
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440001
Zoro #
G205658386
UPC #
810042422858
Country of Origin
United States

Dimensions

Size
(10) 2 lb Shaker Bottles
Container Depth
16 in
Container Length
7 in
Container Height
9 in

Details

Item
Neutralizing Powder
Container Type
Box
Primary Neutralizing Application
Acid Neutralizer
Neutralizing Capacity
H2SO4 up to 2.1 gal; HN03 up to .63 gal; CH3COOH up to 1.12 gal; H3PO4 up to 2.1 gal; HCL up to 1.4 gal
Neutralizes Chemical Type
Acids
Color
Purple
Weight
23 lb
Dry Volume
2.4 gal
Series
4400 Series
Product Type
Neutralizing Powder
Includes Disposal Bag
No
Neutralizing
Yes
Healthcare Specific
No
Product Form
Powder

Description

Neutralizing Powder, Product Type Neutralizing Powder, Neutralizes Chemical Type Acids, Product Form Powder, Neutralizing Capacity H2SO4 up to 2.1 gal; HN03 up to .63 gal; CH3COOH up to 1.12 gal; H3PO4 up to 2.1 gal; HCL up to 1.4 gal, Size (10) 2 lb Shaker Bottles, Container Type Box, Container Dimensions 9in x 7in x 16in, Sheet Count Not Applicable, Color Purple, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.