Acid Neutralizing Spill Kit, 3 gal Volume Absorbed per Kit, 5 gal Capacity, Bucket, Yellow

  • Mfr # 270005

  • Zoro # G4616446


product price:  $227.04
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Heavy Metals
Container Type
Bucket
Container Capacity
5 gal
Volume Absorbed Per Kit
3 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270005
Zoro #
G4616446
UPC #
-
Country of Origin
United States

Dimensions

Height
17"
Container Size
5 gal
Sock Diameter
3 in
Pad Width
12 in
Sock Length
48 in
Pad Length
12 in

Details

Item
Acid Neutralizing Spill Kit
Color
Yellow
Fluids Absorbed
Heavy Metals
Container Type
Bucket
Container Capacity
5 gal
Volume Absorbed Per Kit
3 gal
Includes
(10) 12 in x 12 in Harsh Chemical Pads (S2-71), (2) Chemical Classifier Strips (570010), (3) 3 in x 4 ft Harsh Chemical Socks (S2-30), Chemical Classifier Chart (577777), Scoop w/Detachable Scraper
Primary Neutralizing Application
Acids
Absorbent - Container Type
Pail
Absorbent Form
Granular, Pads
Neutralizes
Acids
Volume Absorbed Per Pkg.
3 gal.
Volume Neutralized Per Pkg.
3 gal.
Spill Control - Fluids Absorbed
3 gal
Material
Plastic Bucket
Volume Absorbed Range
0 to 9 gal
Volume Neutralized per Pkg.
3 gal
Neutralizing Capacity
3 gal
Number of Pairs of Nitrile Gloves Included
1
Neutralizes Chemical Type
Acids
Land Fill Disposable
No
Includes Mounting Fasteners
No
Solidifier Included
No
Fluids Absorbed - Socks
Heavy Metals
Overpack Drum Included
Drum Not Included
Fluids Absorbed - Pads
Heavy Metals
Number of Scrapers Included
1
Number of Pads Included
10
Number of Sorbent Socks Included
3
Ph Tester Kit Included
No
Empty or Filled
Filled
Number of Scoops Included
1
Cleaning Solution Included
No
Vapor Suppressant Included
No
Epoxy Putty Included
No
Neutralizer Included
Yes
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Sorbents Included
(10) 12 in x 12 in Harsh Chemical Pads (S2-71), (3) 3 in x 4 ft Harsh Chemical Socks (S2-30)
Product Type
Spill Kit
Additional Components Included
(10#) KOLOR-SAFE(R) Dry Acid Neutralizer (440010), (2) Chemical Classifier Strips (570010), Chemical Classifier Chart (577777), Scoop w/Detachable Scraper
PPE Included
Pair Nitrile Gloves
Volume Absorbed per Pkg.
3 gal.

Description

Spill Kit, Fluids Absorbed Heavy Metals, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 3 gal, Container Type Bucket, 5 gal Container Capacity, 5 gal Container Size, Filled, Sorbents Included (10) Harsh Chemical Pads (12 in x 12 in) (S2-71), (3) 3 in x 4 ft Harsh Chemical Socks (S2-30), PPE Included (1) Pair Nitrile Gloves, Additional Components Included (2) Chemical Classifier Strips (570010), Chemical Classifier Chart (577777), Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.