Base Neutralizer, 23 lb, Purple, PK10
Mfr # 450001
Zoro # G705658367
product price: $296.99
/pk 10, $29.70/ea
Free Shipping & Returns
Key Features
Container Type
Box
Primary Neutralizing Application
Base Neutralizer
Neutralizing Capacity
NH4OH up to 1.47 gal; KOH up to 1.7 gal; NaOH up to 1.13 gal
Neutralizes Chemical Type
Bases
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
450001
Zoro #
G705658367
UPC #
810042422902
Country of Origin
United States
Dimensions
Size
(10) 2 lb Shaker Bottles
Container Height
9 in
Container Length
7 in
Container Depth
16 in
Details
Item
Neutralizing Powder
Container Type
Box
Primary Neutralizing Application
Base Neutralizer
Neutralizing Capacity
NH4OH up to 1.47 gal; KOH up to 1.7 gal; NaOH up to 1.13 gal
Neutralizes Chemical Type
Bases
Color
Purple
Weight
23 lb
Includes Disposal Bag
No
Product Type
Neutralizing Powder
Dry Volume
2.4 gal
Neutralizing
Yes
Healthcare Specific
No
Product Form
Powder
Series
4500 Series
Description
Neutralizing Powder, Product Type Neutralizing Powder, Neutralizes Chemical Type Bases, Product Form Powder, Neutralizing Capacity NH4OH up to 1.47 gal; KOH up to 1.7 gal; NaOH up to 1.13 gal, Size (10) 2 lb Shaker Bottles, Container Type Box, Container Dimensions 9in x 7in x 16in, Sheet Count Not Applicable, Color Purple, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.