Zoro Homepage

Base Neutralizing Spill Kit, 3 gal Volume Absorbed per Kit, 5 gal Capacity, Bucket, Yellow

  • Mfr # 405104

  • Zoro # G4583162


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Heavy Metals
Container Type
Bucket
Container Capacity
5 gal
Volume Absorbed Per Kit
3 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405104
Zoro #
G4583162
UPC #
-
Country of Origin
United States

Dimensions

Height
18"
Container Size
5 gal
Pad Length
11 3/4 in
Boom Length
48 in
Pad Width
11 3/4 in
Size of Neutralizer Included
128.5 oz
Boom Diameter
3 in

Details

Item
Base Neutralizing Spill Kit
Color
Yellow
Fluids Absorbed
Heavy Metals
Container Type
Bucket
Container Capacity
5 gal
Volume Absorbed Per Kit
3 gal
Includes
(10) 30cm x 30cm Harsh Chemical Pads, (2) Chemical Classifier Strips, (3) 7.6cm x 122cm Harsh Chemical Mini-Booms, Chemical Classifier Chart, Disposal Bag and Twist Tie
Absorbent Form
Liquid, Pads
Absorbent - Container Type
Pail
Volume Neutralized Per Pkg.
3 gal.
Neutralizes
Bases
Primary Neutralizing Application
Bases
Volume Absorbed per Pkg.
3 gal.
Material
Plastic Bucket
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
3 gal
Volume Neutralized per Pkg.
3 gal
Neutralizing Capacity
3 gal
Includes Mounting Fasteners
No
Overpack Drum Included
Drum Not Included
Ph Tester Kit Included
No
Number of Pads Included
10
Fluids Absorbed - Booms
Heavy Metals
Neutralizer Product Form
Liquid
Empty or Filled
Filled
Number of Sorbent Booms Included
3
Solidifier Included
No
Number of Goggles
1
Vapor Suppressant Included
No
Number of Disposal Bags Included
1
Land Fill Disposable
No
Granular Sorbent Included
No
Neutralizes Chemical Type
Acids
Epoxy Putty Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Number of Pairs of Nitrile Gloves Included
1
Fluids Absorbed - Pads
Heavy Metals
Neutralizer Included
Yes
Number of Ties Included
1
Cleaning Solution Included
No
Sorbents Included
(10) 30cm x 30cm Harsh Chemical Pads, (3) 7.6cm x 122cm Harsh Chemical Mini-Booms
Product Type
Spill Kit
Additional Components Included
(2) Chemical Classifier Strips, 3.8L KOLOR-SAFE(R) Liquid Acid Neutralizer, Chemical Classifier Chart, Disposal Bag and Twist Tie
PPE Included
Pair Nitrile Gloves, Pair Splash Goggles

Description

Spill Kit, Fluids Absorbed Heavy Metals, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 3 gal, Container Type Bucket, 5 gal Container Capacity, 5 gal Container Size, Filled, Sorbents Included (10) 30cm x 30cm Harsh Chemical Pads, (3) 7.6cm x 122cm Harsh Chemical Mini-Booms, PPE Included (1) Pair Nitrile Gloves, (1) Pair Goggles, Additional Components Included (1) Disposal Bag and Tie, (2) Chemical Classifier Strips, Chemical Classifier Chart, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.