Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Acid Spill Kit

  • Mfr # 440133

  • Zoro # G0688581


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Container Type
Box
Primary Neutralizing Application
Battery Acid
Neutralizes Chemical Type
Acids
Absorbent Form
Liquid
Container Size
2 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440133
Zoro #
G0688581
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2 qt
Size of Neutralizer Included
2 qt
Pad Length
12 in
Pad Width
12 in

Details

Item
Spill Kit
Container Type
Box
Primary Neutralizing Application
Battery Acid
Neutralizes Chemical Type
Acids
Absorbent Form
Liquid
Includes
(10) 12 in x 12 in Harsh Chemical Pads (S2-71), (1oz.) AQUALOCKIT(R) Polymer (670001), (2 qt) KOLOR-SAFE(R) Liquid Acid Neutralizer (410001), Scoop w/Detachable Scraper, Trigger Sprayer
Volume Absorbed per Pkg.
1 gal
Standards
1910.178(g)(2), OSHA 29 CFR
Granular Sorbent Included
No
Fluids Absorbed - Pads
Heavy Metals
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Vapor Suppressant Included
No
Cleaning Solution Included
No
Neutralizer Product Form
Liquid
Number of Goggles
1
Number of Scrapers Included
1
Solidifier Included
No
Includes Mounting Fasteners
No
Overpack Drum Included
Drum Not Included
Number of Scoops Included
1
Container Capacity
1/2 gal
Fluids Absorbed
Acids, Bases
Neutralizer Included
Yes
Land Fill Disposable
No
Epoxy Putty Included
No
Number of Aprons Included
1
Empty or Filled
Filled
Number of Pairs of Nitrile Gloves Included
1
Ph Tester Kit Included
No
Number of Pads Included
10
Sorbents Included
(10) 12 in x 12 in Harsh Chemical Pads (S2-71), (1oz.) AQUALOCKIT(R) Polymer (670001), (2 qt) KOLOR-SAFE(R) Liquid Acid Neutralizer (410001)
PPE Included
Pair Nitrile Gloves, Pair Splash Goggles, Poly Apron
Fluid Compatibility
Harsh Chemicals
Volume Absorbed Per Kit
1 gal
Product Type
Spill Kit
Additional Components Included
Scoop w/Detachable Scraper, Trigger Sprayer
For Use With Mfr. Model Number
Universal
Container Color
Red
Static Dissipative
No
Lockable
No
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Acids, Bases, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 1 gal, Container Type Box, 1/2 gal Container Capacity, 2 qt Container Size, Red, Filled, Sorbents Included (10) Harsh Chemical Pads (12 in x 12 in) (S2-71), (1) AQUALOCKIT(R) Polymer (1 oz) (670001), (1) KOLOR-SAFE(R) Liquid Acid Neutralizer (2 qt) (410001), PPE Included (1) Pair Nitrile Gloves, (1) Pair Goggles, (1) Poly Apron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.