Zoro Homepage

Blue Shop Towel, 10.25 in x 11 in

  • Mfr # D3055B

  • Zoro # G516299919


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Width
10.25 in
Material
Cellulose
Length
11 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3055B
Zoro #
G516299919
UPC #
810042427396
Country of Origin
United States

Dimensions

Width
10.25 in
Length
11 in

Details

Item
Blue Shop Towel,10.25 in x 11 in
Material
Cellulose
Color
Blue

Description

Blue Shop Towel,10.25 in x 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.