Zoro Homepage

Bulk Thermal Knit White Rags, New Boxed 25 lbs

  • Mfr # WN3198W-25

  • Zoro # G511335490


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Cleaning Cloth Color
White
Application
General Purpose
Package Type
Box
Weight
25 lbs
Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WN3198W-25
Zoro #
G511335490
UPC #
-
Country of Origin
Unknown

Details

Cleaning Cloth Color
White
Application
General Purpose
Package Type
Box
Weight
25 lbs
Material
Cotton

Description

The Z-Rag bulk new 100% white cotton are great as general purpose towels for house keeping, maintenance, furniture cleaning and manufacturing. They are ideal for industrial and janitorial cleaning as well.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.