Zoro Homepage

Chemical Neutralizer, Acids, 10 lb.

  • Mfr # 440010

  • Zoro # G2829994


product price: $62.25
/ea

Key Features

Container Type
Bag
Primary Neutralizing Application
Acids
Neutralizes Chemical Type
Acids
Absorbent Form
Granular
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440010
Zoro #
G2829994
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 lb
Size
1.19 Gallon Bag

Details

Item
Granular Neutralizer
Container Type
Bag
Primary Neutralizing Application
Acids
Neutralizes Chemical Type
Acids
Absorbent Form
Granular
Includes
Color Change Indicator when Neutralized
Weight
10 lb
Dry Volume
1.19 gal
Product Form
Granular
Product Type
Granular Neutralizer
Neutralizing
Yes

Description

Granular Neutralizer, Product Type Granular Neutralizer, Neutralizes Chemical Type Acids, Product Form Granular, Size 1.19 Gallon Bag, Container Type Bag, Sheet Count Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.