Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Neutralizer, Acids, 5 gal.

  • Mfr # 410020

  • Zoro # G2916523


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Container Type
Carboy
Primary Neutralizing Application
Acids
Neutralizing Capacity
.56 - 10 gal
Neutralizes Chemical Type
Acids
Absorbent Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410020
Zoro #
G2916523
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 Gallon Carboy

Details

Item
Liquid Neutralizer
Container Type
Carboy
Primary Neutralizing Application
Acids
Neutralizing Capacity
.56 - 10 gal
Neutralizes Chemical Type
Acids
Absorbent Form
Liquid
Includes
Color Change Indicator when Neutralized
Color
Purple
Weight
41 7/10 lb
Product Type
Liquid Neutralizer
Neutralizing
Yes
Fluid Volume
5 gal
Product Form
Liquid

Description

Liquid Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Acids, Product Form Liquid, Neutralizing Capacity .56 - 10 gal, Size 5 Gallon Carboy, Container Type Carboy, Sheet Count Not Applicable, Color Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.