Zoro Homepage

Decontamination Spill Kit

  • Mfr # 680000

  • Zoro # G0586835


product price: $1,698.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Primary Neutralizing Application
Multi-Purpose
Absorbent Form
Liquid
Container Size
(5) 5 gal
Includes
(2) Poly Sprayers, 3 gal Capacity, (3) Decon Wash Brushes, (6) 3 in x 10 ft Hazmat Socks (S2-30), 55 gal Poly Drum, AQUALOCKIT(R) 32 oz. Shaker Bottle (670001), Contain, Decon Solution 1, 2, 3, 4 and 5, Poly Sheeting (10 ft x 30 ft)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680000
Zoro #
G0586835
UPC #
-
Country of Origin
United States

Dimensions

Container Size
(5) 5 gal
Sock Length
120 in
Sock Diameter
3 in

Details

Item
Decontamination System
Container Type
Drum
Primary Neutralizing Application
Multi-Purpose
Absorbent Form
Liquid
Includes
(2) Poly Sprayers, 3 gal Capacity, (3) Decon Wash Brushes, (6) 3 in x 10 ft Hazmat Socks (S2-30), 55 gal Poly Drum, AQUALOCKIT(R) 32 oz. Shaker Bottle (670001), Contain, Decon Solution 1, 2, 3, 4 and 5, Poly Sheeting (10 ft x 30 ft)
Standards
OSHA1910.12 1910.12(k)(2)(i)
Includes Mounting Fasteners
No
Empty or Filled
Filled
Product Type
Spill Kit
Ph Tester Kit Included
No
Fluids Absorbed - Socks
Heavy Metals
Cleaning Solution Container Type
Drum
Cleaning Solution Product Form
Liquid
Additional Components Included
(2) Poly Sprayers, 3 gal Capacity, (3) Decon Wash Brushes, 55 gal Poly Drum, AQUALOCKIT(R) 32 oz. Shaker Bottle (670001), Contain, Decon Solution 1, 2, 3, 4 and 5, Poly Sheeting (10 ft x 30 ft)
For Use With Chemical or Metal Type
Decontamination of Personal Protective Equipment (PPE), Tools and Surfaces at Hazardous Material or Waste Site
Fluid Compatibility
Heavy Metals
Overpack Drum Included
Drum Not Included
Sorbents Included
(6) 3 in x 10 ft Hazmat Socks (S2-30)
Epoxy Putty Included
No
Land Fill Disposable
No
Neutralizer Included
No
Fluids Absorbed
Heavy Metals
Vapor Suppressant Included
No
Number of Sorbent Socks Included
6
Granular Sorbent Included
No
Container Capacity
55 gal
Cleaning Solution Included
Yes
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Solidifier Included
No

Description

Spill Kit, Fluids Absorbed Heavy Metals, For Use With Chemical or Metal Type Decontamination of Personal Protective Equipment (PPE), Tools and Surfaces at Hazardous Material or Waste Site, Container Type Drum, 55 gal Container Capacity, (5) 5 gal Container Size, Filled, Sorbents Included (6) 3 in x 10 ft Hazmat Socks (S2-30)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.