Oil, 42 gal Vol Absorbed per Pkg, White, Polypropylene
Mfr # ZS-97
Zoro # G0044427
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
42 gal
Material
Polypropylene
Color
White
Perforated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZS-97
Zoro #
G0044427
UPC #
00065410522917
Country of Origin
Unknown
Dimensions
Length
12 1/2 ft
Width
32"
Details
Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
42 gal
Material
Polypropylene
Color
White
Perforated
Yes
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Range
40 to 49 gal
Volume Absorbed Per Pkg.
42 gal.
Item - Spill Control
Absorbent Roll
UV Resistant
No
Layers of Construction
3
Perforations
Yes
Absorbency Weight
Medium
Static Dissipative
No
Volume Absorbed Per Sock/Boom
42 gal
Description
Fluids Absorbed Oil-Based Liquids, Volume Absorbed per Pkg. 42 gal, Material Polypropylene, Perforated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.