Zoro Homepage

Oil, 66 gal Vol Absorbed per Pkg, Blue, Polypropylene, 2 PK

  • Mfr # M-96

  • Zoro # G5727267


product price: $136.99
/pk 2, $68.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Material
Polypropylene
Color
Blue
Perforated
Yes
Length
300 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-96
Zoro #
G5727267
UPC #
-
Country of Origin
Unknown

Dimensions

Length
300 ft
Width
16 "

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
66 gal
Material
Polypropylene
Color
Blue
Perforated
Yes
Volume Absorbed Range
50+ gal
Perforations
Yes
Absorbency Weight
Light
Volume Absorbed Per Pkg.
66 gal.
Spill Control - Fluids Absorbed
Oil-Based Liquids
Item - Spill Control
Absorbent Roll
UV Resistant
No
Static Dissipative
No
Layers of Construction
2
Volume Absorbed Per Sock/Boom
66 gal

Description

Fluids Absorbed Oil-Based Liquids, Volume Absorbed per Pkg. 66 gal, Material Polypropylene, Perforated Yes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.