Shop SPILFYTER

Sorbent Roll, Oil, 96 gal Vol Absorbed per Pkg, 5 ft x 80 ft, Blue, Polypropylene

  • Mfr # M-151

  • Zoro # G5632541


product price: 
$
369.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
96 gal
Material
Polypropylene
Size
5 ft x 80 ft
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-151
Zoro #
G5632541
UPC #
-
Country of Origin
United States
Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
96 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Blue
Perforated
Not Perforated
Standards
NFPA Class A Fire Retardancy
Spill Capacity
96 gal
For Use With
Oil
Includes
Coverstock
Application
Railroad Track
Color/Pattern
Blue
Recycled Content (%)
No Recycled Content
Incluces Coverstock
Yes
UV Resistant
Yes
Flame Resistant
No
Number of Layers
3
Sorbent Capacity
96 gal
Volume Absorbed (Pack, Each)
96 gal/pk
For Use With Chemical or Metal Type
Oil
Foot Traffic
Light
Specialized Applications
Railroad Track
Specialty Applications
Railroad
Coverstock Material
Polypropylene
Static Dissipative
No
Volume Absorbed Range
Over 80 gal
Dimpled
Yes
Backing Properties
Leak Resistant
Backing Material
Poly
Leak Resistant Backing
Yes
Dispenser Box
No
Includes Coverstock
Coverstock
Perforations
No
Layers of Construction
3-ply
Weight
58 in
Volume Absorbed Per Sock/Boom
96 gal
Bonding Type
Stitched

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 5 ft x 80 ft, Volume Absorbed per Pkg. 96 gal, Color/Pattern Blue, Material Polypropylene, Number of Layers 3, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.