Shop SPILFYTER
See all product information
Create Account
Lightweight Hazmat Sorbent Pads, PK100
- Mfr # S2-71
- Zoro # G202697388
product price:Â
$
44.19
/pk of 100, $0.44/ea
Key Features
Length
13.6
Width
13.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2-71
- Zoro #
- G202697388
- UPC #
- 65410522368
- Country of Origin
- United States
- Item
- Sorbent Pad
Dimensions
- Length
- 13.6
- Width
- 13.2
Description
Spilfyter Lightweight Hazmat Sorbent Pads absorb aggressive and nonaggressive liquids and are great to have on hand for unexpected spills. These pads are made with fine fibers and an interlocked, bonded design to increase strength and help prevent the fabric from separating during cleanup. Proprietary capillary action helps absorb liquid up to 16 times the weight of the material. The yellow color is a recognized visual alert of potential danger. Available in 36- or 10-gal. absorption capacity per pack.
Select absorption capacity from the drop-down menu above.
Select absorption capacity from the drop-down menu above.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.