
Pop Up Wipers, 9.2 in x 12.25 in
Mfr # D12110
Zoro # G016474861
product price: $92.49
/ea
Free Shipping & Returns
Key Features
Width
9.25 in
Length
16.25 in
Color
White
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D12110
Zoro #
G016474861
UPC #
810042425088
Country of Origin
United States
Dimensions
Width
9.25 in
Length
16.25 in
Details
Item
Wiper Roll,12 in x12 in
Color
White
Material
Cellulose
Description
Wiper Roll,12 in x12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.