Zoro Homepage

Pop Up Wipers, 9.2 in x 16.25 in

  • Mfr # D8800

  • Zoro # G716474949


product price: $61.29
/ea

Key Features

Material
Cellulose
Width
9.25 in
Color
White
Length
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D8800
Zoro #
G716474949
UPC #
810042425071
Country of Origin
United States

Dimensions

Width
9.25 in
Length
16.25 in

Details

Item
DRC Quarter Folded Economy Spilfyter Wip
Material
Cellulose
Color
White

Description

DRC Quarter Folded Economy Spilfyter Wip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.