Zoro Homepage

Scrim Multifold Spilfyter Wipes

  • Mfr # C3350W

  • Zoro # G816484534


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
9 in
Color
White
Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3350W
Zoro #
G816484534
UPC #
810042425101
Country of Origin
United States

Dimensions

Length
12 in
Width
9 in

Details

Item
Scrim Multifold Spilfyter Wipes
Color
White
Material
Cellulose

Description

Scrim Multifold Spilfyter Wipes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.