Sorbent Boom, 28 gal, 5 in x 10 ft, Oil, White, 4 PK
Mfr # M-54S
Zoro # G3931697
product price:Â $78.95
/pk 4, $19.74/ea
Free Shipping & Returns
Key Features
Volume Absorbed per Pkg.
28 gal
Connector Type
Hooks
Volume Absorbed Per Boom
7 gal
Diameter
5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M-54S
Zoro #
G3931697
UPC #
-
Country of Origin
United States
Dimensions
Diameter
5 in
Length
10 ft
Size
5 in x 10 ft
Width
5 in
Details
Item
Sorbent Boom
Volume Absorbed per Pkg.
28 gal
Connector Type
Hooks
Volume Absorbed Per Boom
7 gal
Color
White
Fluids Absorbed
Oil
Product Type
Sorbent Boom
Connector
Hooks
Volume Absorbed Range
20 to 29 gal
Outside Skin Material
Nylon
UV Resistant
No
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Per Pkg.
28 gal.
Filler Material
Polypropylene
Static Dissipative
No
Item - Spill Control
Absorbent Boom
Material
Polypropylene
Volume Absorbed Per Sock/Boom
7 gal
Volume Absorbed (Pack, Each)
28 gal/pk; 7 gal/boom
Color/Pattern
White
Description
Product Type Sorbent Boom, Fluids Absorbed Oil-Based Liquids, Size 5 in x 10 ft, Volume Absorbed Per Sock/Boom 7 gal, Volume Absorbed per Pkg. 28 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Nylon, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.