Sorbent Boom, 56 gal, 8 in x 10 ft, Oil, White, 4 PK
Mfr # M-51S
Zoro # G4204627
product price:Â $123.29
/pk 4, $30.82/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Volume Absorbed per Pkg.
56 gal
Connector Type
Hooks
Volume Absorbed Per Boom
14 gal
Diameter
8 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-51S
Zoro #
G4204627
UPC #
-
Country of Origin
United States
Dimensions
Diameter
8 in
Length
10 ft
Size
8 in x 10 ft
Width
8 in
Details
Item
Sorbent Boom
Volume Absorbed per Pkg.
56 gal
Connector Type
Hooks
Volume Absorbed Per Boom
14 gal
Color
White
Fluids Absorbed
Oil
Product Type
Sorbent Boom
Connector
Hooks
Volume Absorbed Per Pkg.
56 gal.
Filler Material
Polypropylene
Item - Spill Control
Absorbent Boom
UV Resistant
No
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Range
50 to 69 gal
Outside Skin Material
Nylon
Static Dissipative
No
Material
Polypropylene
Volume Absorbed (Pack, Each)
56 gal/pk; 14 gal/boom
Color/Pattern
White
Volume Absorbed Per Sock/Boom
14 gal
Description
Product Type Sorbent Boom, Fluids Absorbed Oil-Based Liquids, Size 8 in x 10 ft, Volume Absorbed Per Sock/Boom 14 gal, Volume Absorbed per Pkg. 56 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Nylon, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.