Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 12 gal, 13 in x 10 in, Universal, Gray, Polypropylene

  • Mfr # GFF-1310

  • Zoro # G512041598


product price: $33.25
/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
12 gal
Weight
7.3 lb
Material
Polypropylene
Size
13 in x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFF-1310
Zoro #
G512041598
UPC #
810042426436
Country of Origin
United States

Dimensions

Size
13 in x 10 in
Length
13 in
Width
10 in
Perforated Size
6.5 in x 5 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
12 gal
Weight
7.3 lb
Material
Polypropylene
Package Type
Box
Sorbent Capacity
12 gal (100 pads)
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Number of Pads
100
Leak Resistant Backing
Yes
Includes Coverstock
Coverstock
Coverstock Material
Meltblown
Dispenser Box
Yes
Features
Bonded, Heavy Weight
Number of Layers
3
Color/Pattern
Grey
Neutralizes Chemical Type
N
Volume Absorbed Per Pad
25 5/8 oz
Coverstock Construction
Meltblown

Description

Absorbent pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.