Sorbent Pad, 14 gal, 18 in x 18 in, Harsh Chemicals, Yellow, 50 PK

  • Mfr # 223182

  • Zoro # G5795596


product price:  $290.99
/pk 50, $5.82/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
14 gal
Material
Polypropylene
Size
18 in x 18 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
223182
Zoro #
G5795596
UPC #
-
Country of Origin
United States

Dimensions

Size
18 in x 18 in
Length
18 in
Width
18 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
14 gal
Material
Polypropylene
Package Type
Box
Product Type
Sorbent Pad
Color
Yellow
Perforated
Not Perforated
Volume Absorbed Range
10 to 19 gal
Static Dissipative
No
Spill Control - Fluids Absorbed
Chemical, Hazmat
Absorbency Weight
Light
Volume Absorbed Per Pkg.
14 gal.
Item - Spill Control
Absorbent Pad
UV Resistant
No
Perforations
No
Recycled Content (%)
No Recycled Content
Standards
EPA TSCA Regulatory Flag
Layers of Construction
3-ply
Series
Cleanroom Pads
Features
Low-Lint
Number of Pads
50
Specialty Applications
Cleanroom
Dimpled
Yes
For Use With Chemical or Metal Type
Hazardous Materials
Number of Layers
3
Specialized Applications
Cleanroom, Lab
Land Fill Disposable
No
Neutralizing
No
Incluces Coverstock
Yes
Volume Absorbed Per Pad
34 3/16 oz
Healthcare Specific
Cleanroom, Lab
Sorbent Capacity
14 gal (50 Pads)
Connector Type
No Connector
Coverstock Material
Spunbond
Connector Material
No Connector
Color/Pattern
Yellow
Volume Absorbed (Pack, Each)
14 gal/pk, 35 oz/pad
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Hazardous Materials
Application
Cleanroom
Volume Absorbed Per Sock/Boom
14 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 18 in x 18 in, Volume Absorbed Per Pad 34 3/16 oz, Volume Absorbed per Pkg. 14 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 3, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.