Sorbent Pad, 14 gal, 22 in Dia., Harsh Chemicals, Yellow, 25 PK

  • Mfr # S2-76

  • Zoro # G6123485


product price: $68.89
/pk 25, $2.76/ea

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
14 gal
Material
Polypropylene
Size
22 in Dia.
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2-76
Zoro #
G6123485
UPC #
-
Country of Origin
United States

Dimensions

Size
22 in Dia.
Length
22 in dia
Width
22 in dia
Diameter
22 in
Fits Drum Size
55 gal
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
14 gal
Material
Polypropylene
Package Type
Box
Product Type
Sorbent Pad
Color
Yellow
Perforated
Not Perforated
Absorbency Weight
Heavy
UV Resistant
No
Spill Control - Fluids Absorbed
Chemical, Hazmat
Static Dissipative
No
Item - Spill Control
Drum Top Absorbent Pad
Layers of Construction
1
Perforations
No
Volume Absorbed Per Pkg.
14 gal.
Volume Absorbed Range
10 to 19 gal
Includes
Pre-Cut Vent and Bung
Recycled Content (%)
No Recycled Content
Series
S2
Number of Layers
2-ply
Dimpled
Yes
Volume Absorbed (Pack, Each)
14 gal/pk, .56 gal/pad
Volume Absorbed Per Pad
71 11/16 oz
Sorbent Capacity
14 gal (25 Pads)
For Use With Chemical or Metal Type
Hazardous Materials
Incluces Coverstock
Yes
Leak Resistant Backing
No
Number of Pads
25
Color/Pattern
Yellow
Coverstock Material
Spunbond
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Hazardous Materials
Volume Absorbed Per Sock/Boom
14 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 22 in Dia., Volume Absorbed Per Pad 71 11/16 oz, Volume Absorbed per Pkg. 14 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.